You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
JH WILLIAMS #37334

Williams Socket, Impact; 1/2 in. Drive; 6 Point; 1-1/16 in.

SKU # 66245937334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Imperial: 1-1/16 in
Type: Impact Socket
Drive: 1/2 in
Point: 6
Material: Steel, Black Finish
Socket Depth: Deep

Additional Info: Length: 3.50 in