Menu Search
Search
JH WILLIAMS #31517

Socket, Drive; 3/8 in. Drive; 6 Point; 17 mm

SKU # 66245931517
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 3/8 in.
Point: 6
Size - Metric: 17mm
Material: High Polished Chrome Alloy Steel
Socket Depth: Shallow

WMS 31517 17MM 6PT 3/8DR STD SKT