Menu Search
JH WILLIAMS #B-1212

Williams Socket, Drive; 3/8 in. Drive; 12 Point; 3/8 in.

SKU # 66245921093
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 3/8 in
Pieces: 56
Point: 12
Size - Imperial: 3/8 in
Size - Metric: 9.53 mm
Material: Steel, Chrome Finish

Additional Info: Length: 1.031 in