Menu Search
JH WILLIAMS #ST-1216

Socket, Drive; 1/2 in. Drive; 12 Point; 1/2 in.

SKU # 66245922112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 1/2 in
Pieces: 57
Point: 12
Size - Imperial: 1/2 in
Size - Metric: 12.70 mm
Material: Steel, Chrome Finish

Additional Info: Length: 1.500 in