Menu Search
General Purpose Sockets Socket, 3/8 in. Drive, 6 Point, High-Polished Chrome Plated, Deep, 5/16 in.

JH WILLIAMS #BD-610

Socket, 3/8 in. Drive, 6 Point, High-Polished Chrome Plated, Deep, 5/16 in.

SKU #66245921111
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Socket
Drive: 3/8 in.
Point: 6
Size - Imperial: 5/16 in.
Material: High-Polished Chrome Plated
Socket Depth: Deep

General Purpose Sockets: Type - Socket; Drive - 3/8 in.; Point - 6; Size - Imperial - 5/16 in.; Material - High-Polished Chrome Plated; Socket Depth - Deep; Additional Information - Length: 2-1/8 in., Drive End: 11/16 in., Bolt Clearance: 1-11/16 in., Working End: 7/16 in., Broach Depth: 9/32 in., Nose Length: 1-5/8 in.

Additional Info: Length: 2-1/8 in., Drive End: 11/16 in., Bolt Clearance: 1-11/16 in., Working End: 7/16 in., Broach Depth: 9/32 in., Nose Length: 1-5/8 in.