Menu Search
General Purpose Sockets Socket, 1/2 in. Drive, 12 Point, Steel, Deep Socket

JH WILLIAMS #32424

Williams Socket, 1/2 in. Drive, 12 Point, Steel, Deep Socket

SKU #66245932424
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Socket
Drive: 1/2 in
Point: 12
Size - Imperial: 3/4 in
Material: Steel
Socket Depth: Deep

General Purpose Sockets: Type - Standard Socket; Drive - 1/2 in; Point - 12; Size - Imperial - 3/4 in; Material - Steel; Socket Depth - Deep; Additional Information - Length: 3.031 in, Finish: Polished Chrome; Manufacturer Series - Williams

Additional Info: Length: 3.031 in, Finish: Polished Chrome