JH WILLIAMS #B-1230

Shallow Socket, 3/8 in. Drive, 12 Point, 15/16 in.

SKU: 66245921104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Shallow Socket
Drive: 3/8 in.
Point: 12
Size - Imperial: 15/16 in.
Material: High Polished Chrome Finish
Description
General Purpose Sockets: Type - Shallow Socket; Drive - 3/8 in.; Point - 12; Size - Imperial - 15/16 in.; Material - High Polished Chrome Finish; Additional Information - Length: 1-3/8 in., Drive End: 1-1/4 in., Bolt Clearance Depth: 27/32 in., Bolt Clearance Dia: 29/32 in., Working End: 1-1/4 in., Broach Depth: 13/16 in.
Additional Info: Length: 1-3/8 in., Drive End: 1-1/4 in., Bolt Clearance Depth: 27/32 in., Bolt Clearance Dia: 29/32 in., Working End: 1-1/4 in., Broach Depth: 13/16 in.