Menu Search

JH WILLIAMS #17-6120

Impact Socket, 1 in. Drive, 6 Point

SKU: 66245925839
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Impact Socket
Drive: 1 in.
Point: 6
Size - Imperial: 3-3/4 in.
Material: Black Industrial Finish
Socket Depth: Deep
Description
General Purpose Sockets: Type - Impact Socket; Drive - 1 in.; Point - 6; Size - Imperial - 3-3/4 in.; Material - Black Industrial Finish; Socket Depth - Deep; Additional Information - Overall Length: 5-9/16 in., Nut End Outside Diameter: 5-1/4 in., Drive End Outside Diameter: 2-3/8 in., Bolt Clearance Depth: 3-19/32 in.
Additional Info: Overall Length: 5-9/16 in., Nut End Outside Diameter: 5-1/4 in., Drive End Outside Diameter: 2-3/8 in., Bolt Clearance Depth: 3-19/32 in.