Menu Search
General Purpose Sockets Impact Socket, 1/2 in. Drive, 6 Point, Steel/Black Finish, Standard Socket

JH WILLIAMS #4-618

Williams Impact Socket, 1/2 in. Drive, 6 Point, Steel/Black Finish, Standard Socket

SKU #66245925223
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Impact Socket
Drive: 1/2 in
Point: 6
Size - Imperial: 9/16 in
Material: Steel
Socket Depth: Standard

General Purpose Sockets: Type - Impact Socket; Drive - 1/2 in; Point - 6; Size - Imperial - 9/16 in; Material - Steel; Socket Depth - Standard; Additional Information - Length: 1.50 in; Manufacturer Series - Williams

Additional Info: Length: 1.50 in