Menu Search
General Purpose Sockets Deep Socket, 3/8 in. Drive, 12 Point, Deep, 7/8 in.

JH WILLIAMS #BD-1228

Deep Socket, 3/8 in. Drive, 12 Point, Deep, 7/8 in.

SKU #66245921140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Deep Socket
Drive: 3/8 in.
Point: 12
Size - Imperial: 7/8 in.
Material: High Polished Chrome Finish
Socket Depth: Deep

General Purpose Sockets: Type - Deep Socket; Drive - 3/8 in.; Point - 12; Size - Imperial - 7/8 in.; Material - High Polished Chrome Finish; Socket Depth - Deep; Additional Information - Length: 2-3/4 in., Drive End: 1-5/32 in., Bolt Clearance Depth: 2-1/32 in., Bolt Clearance Dia: 27/32 in., Working End: 1-5/32 in., Broach Depth: 3/4 in.

Additional Info: Length: 2-3/4 in., Drive End: 1-5/32 in., Bolt Clearance Depth: 2-1/32 in., Bolt Clearance Dia: 27/32 in., Working End: 1-5/32 in., Broach Depth: 3/4 in.