Menu Search
General Purpose Sockets Socket, Standard, 1-7/16 in., 3/4 in. Square Drive

HILTI #00065283

Socket, Standard, 1-7/16 in., 3/4 in. Square Drive

SKU #61302326117
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Socket
Drive: 3/4 in. Square
Size - Imperial: 1-7/16 in.

General Purpose Sockets: Type - Standard Socket; Drive - 3/4 in. Square; Size - Imperial - 1-7/16 in.