Menu Search
General Purpose Sockets Socket, Long Square Impact; 1/2 in. Drive; 6 Point; 1/2 in.
HILTI #00340649

Socket, Long Square Impact; 1/2 in. Drive; 6 Point; 1/2 in.

SKU # 61302356213
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Long Square Impact Socket
Drive: 1/2 in.
Pieces: 1
Point: 6
Size - Imperial: 1/2 in.
Material: Carbon Steel, Black Finish

Additional Info: Length: 3 in.