Menu Search
General Purpose Sockets Insulated Socket Wrench, 1/2 in. Drive, 1-1/2 in.

HASTINGS FIBERGLASS PRODUCTS #10765

Insulated Socket Wrench, 1/2 in. Drive, 1-1/2 in.

SKU #78036093225
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Socket Wrench
Drive: 1/2 in.
Size - Imperial: 1-1/2 in.
Size - Metric: 38 mm

General Purpose Sockets: Type - Socket Wrench; Drive - 1/2 in.; Size - Imperial - 1-1/2 in.; Size - Metric - 38 mm; Additional Information - Length: 6.00 in.

Additional Info: Length: 6.00 in.