Menu Search
Search
GEARWRENCH #80148

Socket, Drive; 1/4 in. Square Drive; 6 Point; 13 mm

SKU # 09957580148
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 1/4 in. Square
Point: 6
Size - Metric: 13mm
Material: Full Polished Chrome Alloy Steel
Socket Depth: Deep

Socket; Deep; 1/4 in. Drive; 6 Point; 13mm