Menu Search
Search
DEWALT #DWMT75131B

Impact Socket, 3/4 in. Drive, 6 Point, 1-1/2 in., Deep

SKU # 02887599762
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Impact Socket
Drive: 3/4 in.
Point: 6
Size - Imperial: 1-1/2 in.
Material: Black Oxide CR-440 Steel
Socket Depth: Deep

These Impact Sockets have DirectTorqueâ„¢ technology to help prevent rounding of fasteners and to provide better grip. The socket sizes are clearly shown in large font for easy identification during use.