Menu Search
Search
DEWALT #DWMT86312OSP

Drive Socket, 3/8 in. Drive, 6 Point, 17mm, Standard

SKU # 02887568053
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Drive Socket
Drive: 3/8 in.
Point: 6
Size - Metric: 17mm
Material: Polished Chrome Vanadium Steel
Socket Depth: Standard

These Hand Sockets have DirectTorqueâ„¢ technology to help prevent rounding of fasteners and to provide better grip. The chrome finish helps provide protection against chipping and flaking.