Menu Search
Search
DEWALT #DWMT93533OSP

Drive Socket, 1/2 in. Drive, 6 Point, 18mm, Deep

SKU # 02887568671
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Drive Socket
Drive: 1/2 in.
Point: 6
Size - Metric: 18mm
Material: Polished Chrome Vanadium Steel
Socket Depth: Deep

These Hand Sockets have DirectTorqueâ„¢ technology to help prevent rounding of fasteners and to provide better grip. The chrome finish helps provide protection against chipping and flaking.