Menu Search
Search
CRAFTSMAN #9-31088

Socket, Universal; 3/8 in. Drive; 19 Pieces

SKU # 01937498994
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Socket
Drive: 3/8 in.
Pieces: 19
Size Imperial - Min: 3/8 in.
Size Imperial - Max: 7/8 in.
Size Metric - Min: 10 mm
Size Metric - Max: 19 mm
Drive Tools: Ratchet

The Craftsman 19pc universal max axess socket and ratchet set delivers a serious grip under the hood, in the house, on the jobsite and anywhere else youll need to grab hold of multiple types of fasteners like quad, hex, 12-point, external Torx, spline or even rounded. The unique socket design of this set grabs hard turn after turn and is designed to help you get the job done more efficiently. Crafted from high tensile strength alloyed steel and featuring a load dispersing ridge pattern, the max axess socket and Ratchet Set puts up with 40 percent more torque than the competition, while the unique pass-through build adapts easily to deep well and threaded rod applications.

Additional Info: Color/Finish: Silver, Black