Wrench, Crowfoot, 1/2 in. Drive, 1-7/16 in. Dia

SKU: 78141212866
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Crowfoot Wrench
Drive: 1/2 in
Size - Imperial: 1-7/16 in
Material: Steel
Manufacturer Series: Armstrong
General Purpose Sockets: Type - Crowfoot Wrench; Drive - 1/2 in; Size - Imperial - 1-7/16 in; Material - Steel; Manufacturer Series - Armstrong