Menu Search
ARMSTRONG TOOLS #10-310

Socket, Standard; 1/4 in. Drive; 12 Point; 5/16 in.

SKU # 78141210310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Imperial: 5/16 in
Type: Standard Socket
Drive: 1/4 in
Point: 12
Material: Steel
Socket Depth: Deep

Additional Info: Length: 1.940 in