Menu Search
Search
ARMSTRONG TOOLS #20-568

Socket, Impact; 1/2 in. Drive; 6 Point; 9/16 in.

SKU # 78141220568 Manufacturer Series: MAXX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 1/2 in.
Point: 6
Size - Imperial: 9/16 in.
Material: Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 2.81 in., Drive End Outside Diameter: 0.96 in., Bolt Clearance Depth: 0.98 in.