ZIEGLER #.60C120KKC/916

Socket Set Screw, M6x1 Coarse x 12 mm, Plain Alloy Steel

SKU: 40120697941
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Socket Set Screw
Thread Size: M6x1 Coarse
Material: Alloy Steel
Finish: Plain
Length: 12mm
Point Type: Cup Point
Description
ZIEGLER .60C120KKC/916 M6-1 X 12