ZIEGLER #50C75KKCS

Socket Set Screw, 1/2-13 Coarse x 3/4 in., Stainless Steel

SKU: 40120696618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Socket Set Screw
Thread Size: 1/2-13 Coarse
Material: 18-8 Stainless Steel
Finish: Plain
Length: 3/4 in.
Point Type: Cup Point
Description
ZIEGLER 50C75KKCS 1/2-13 X