Sheet Metal Screw, No. 8-18 x 3/4 in., Truss Head

SKU: 40120696080
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal, Tapping Screw
Head Type: Truss Head, Phillips Drive
Thread Size: No. 8-18
Material: 18-8 Stainless Steel
Length: 3/4 in.
ZIEGLER 8P75TXTS 8-18 X 3/