Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Sheet Metal Screw, No. 8-18 x 1-1/2 in., Pan Head

SKU: 40120696097
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal, Tapping Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 8-18
Material: 18-8 Stainless Steel
Length: 1-1/2 in.
ZIEGLER 8P150TXPS 8-18 X 1-