Sheet Metal Screw, No. 8-18 x 1-1/2 in., Hex Washer Head

SKU: 40120696099
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal, Tapping Screw
Head Type: Hex Washer Head, Unslotted Drive
Thread Size: No. 8-18
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.
ZIEGLER 8P150TUW0Z 8-18 X 1-