Sheet Metal Screw, No. 6-20 x 3/8 in., Pan Head

SKU: 40120696363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal, Tapping Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 6-20
Material: 18-8 Stainless Steel
Length: 3/8 in.
ZIEGLER 6P37TXPS 6-20 X 3/