Self-Drilling Screw, No. 12 x 1-1/4 in., Hex Washer Head

SKU: 40120697472
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Self-Drilling Screw
Head Type: Hex Washer Head, Hex Drive
Thread Size: No. 12
Material: 410 Stainless Steel
Finish: Bright
Length: 1-1/4 in.
Point Type: Tek 3
ZIEGLER 12N125UHW4 #12 X 1-1