ZIEGLER #12P125UH30Z

Self-Drilling Screw, No. 12-14 x 1-1/4 in., Hex Washer Head

SKU: 40120698555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Self-Drilling Screw
Head Type: Hex Washer Head, Hex Drive
Thread Size: No. 12-14
Material: Steel
Finish: Stalguard/Galvanized, Zinc Plated
Length: 1-1/4 in.
Point Type: Tek 3
Description
ZGL 12P125UH30Z WASHER HEAD HEX