You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ZIEGLER #8N100OSFZ

Screw, Wood; Flat Head-Slotted; No. 8 Thread; 1 in. Long

SKU # 40120696126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head
Drive: Slotted
Thread Size: No. 8
Material: Steel
Finish: Zinc-plated
Length: 1 in.

ZIEGLER 8N100OSFZ #8 X 1 SL