Menu Search
General Purpose Screws Screw, Wood; Flat Head-Slotted; No. 4 Thread; 1/2 in. Long

ZIEGLER #4N50OSFZ

Screw, Wood; Flat Head-Slotted; No. 4 Thread; 1/2 in. Long

SKU #40120696715
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wood Screw
Head Type: Flat Head, Slotted Drive
Thread Size: No. 4
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.

ZIEGLER 4N50OSFZ #4 X 1/2