Menu Search
ZIEGLER #12N125OSFZ

Screw, Wood; Flat Head-Slotted; No. 12 Thread; 1-1/4 in. Long

SKU # 40120697474
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head, Slotted Drive
Thread Size: No. 12
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.

ZIEGLER 12N125OSFZ #12 X 1-1