Menu Search
ZIEGLER #6N125OXFZ

Screw, Wood; Flat Head Phillips; No. 6 Thread; 1-1/4 in. Long

SKU # 40120696384
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head, Phillips Drive
Thread Size: No. 6
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.

ZIEGLER 6N125OXFZ #6 X 1-1/