Menu Search
Search
ZIEGLER #12N100OXFZ

Screw, Wood; Flat Head Phillips; No. 12 Thread; 1 in. Long

SKU # 40120697476
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head
Drive: Phillips
Thread Size: No. 12
Material: Steel
Finish: Zinc-plated
Length: 1 in.

ZIEGLER 12N100OXFZ #12 X 1 P