Menu Search
ZIEGLER #10C50MTP0Z

Screw, Thumb; Steel; No. 10-24 Coarse Thread; 1/2 in. Long

SKU # 40120697628
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thumb Screw
Thread Size: No. 10-24 Coarse
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.

ZIEGLER 10C50MTP0Z 10-24 X 1