Menu Search
ZIEGLER #31C200MTP0Z

Screw, Thumb; Steel; 5/16-18 Coarse Thread; 2 in. Long

SKU # 40120697065
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thumb Screw
Thread Size: 5/16-18 Coarse
Material: Steel
Finish: Zinc-plated
Length: 2 in.

ZIEGLER 31C200MTP0Z 5/16-18 X