Menu Search
General Purpose Screws Screw, Thumb; Steel; 3/8-16 Coarse Thread; 1-1/2 in. Long
ZIEGLER #37C150MTP0Z

Screw, Thumb; Steel; 3/8-16 Coarse Thread; 1-1/2 in. Long

SKU # 40120696928
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thumb Screw
Thread Size: 3/8-16 Coarse
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.

ZIEGLER 37C150MTP0Z 3/8-16 X