Menu Search
General Purpose Screws Screw, Thread Cutting; Pan Head; Zinc-plated Finish; 1/2 in. Long

ZIEGLER #10C50TSP0Z/F

Screw, Thread Cutting; Pan Head; Zinc-plated Finish; 1/2 in. Long

SKU #40120698229
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thread Cutting Screw
Head Type: Pan Head, Slotted Drive
Thread Size: No. 10-24 Coarse
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.
Point Type: Type F

ZGL 10C50TSP0Z/F PAN SLOT ZINC