Menu Search
Search
ZIEGLER #6P100TXTS

Screw, Sheet Metal-Tapping; Truss Head-Phillips Drive; 1 in. Long

SKU # 40120696368
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal, Tapping Screw
Head Type: Truss Head
Drive: Phillips
Thread Size: No. 6-20
Material: 18-8 Stainless Steel
Length: 1 in.

ZIEGLER 6P100TXTS 6-20 X 1