Menu Search
Search
ZIEGLER #12P100TXPS

Screw, Sheet Metal-Tapping; Pan Head-Phillips; 1 in. Long

SKU # 40120698820
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal, Tapping Screw
Head Type: Pan Head
Drive: Phillips
Thread Size: No. 12-14
Material: 18-8 Stainless Steel
Length: 1 in.

ZGL 12P100TXPS SCREW #12 1IN SS