Menu Search
ZIEGLER #8P150TSW0Z

Screw, Sheet Metal; Hex Head; No. 8-18 Thread; 1-1/2 in. Long

SKU # 40120696100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal, Tapping Screw
Head Type: Hex Washer Head, Slotted Drive
Thread Size: No. 8-18
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.

ZIEGLER 8P150TSW0Z 8-18 X 1-