You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ZIEGLER #8N100UHW4

Screw, Self Drilling; Hex Head; Bright Finish; 1 in. Long

SKU # 40120696124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Drilling Screw
Head Type: Hex Washer Head
Drive: Hex
Thread Size: No. 8
Material: 410 Stainless Steel
Finish: Bright
Length: 1 in.
Point Type: Tek 2

ZIEGLER 8N100UHW4 #8 X 1 HW