Menu Search
General Purpose Screws Screw, Medium Eye; Zinc-plated Finish; 7/8 in. Long

ZIEGLER #/114

Screw, Medium Eye; Zinc-plated Finish; 7/8 in. Long

SKU #40120697815
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Medium Eye Screw
Thread Size: 1/4 in.
Finish: Zinc-plated
Length: 7/8 in.
Wire Diameter: 0.080 in.

ZIEGLER /114 7/8 SCREW