Menu Search
ZIEGLER #/110

Screw, Medium Eye; Zinc-plated Finish; 1-1/4 in. Long

SKU # 40120697821
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Medium Eye Screw
Thread Size: 5/16 in.
Finish: Zinc-plated
Length: 1-1/4 in.
Wire Diameter: 0.135 in.

ZIEGLER /110 1-1/4 SCR