Menu Search
Search
ZIEGLER #25C250MSR0Z

Screw, Machine; Round Head; 1/4-20 Coarse Thread; 2.5 in. Long

SKU # 40120698203
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Round Head
Drive: Slotted
Thread Size: 1/4-20 Coarse
Material: Steel
Finish: Zinc-plated
Length: 2.5 in.

ZIEGLER 25C250MSR0Z 1/4-20 X