Menu Search

ZIEGLER #.60C250MXP0Z/7985A

Screw, Machine; Pan Head-Phillips; M6x1 Coarse Thread; 25mm Long

SKU: 40120697926
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: M6x1 Coarse
Material: Steel
Finish: Zinc-plated
Length: 25mm
Description
ZIEGLER .60C250MXP0Z/7985A M6-1 X 2