Menu Search
ZIEGLER #.50C160MXP0Z/7985A

Screw, Machine; Pan Head-Phillips; M5x0.8 Coarse Thread; 16mm Long

SKU # 40120697967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: M5x0.8 Coarse
Material: Steel
Finish: Zinc-plated
Length: 16mm

ZIEGLER .50C160MXP0Z/7985A M5-.8 X