Menu Search
Search
ZIEGLER #8C50MXP0Z

Screw, Machine; Pan Head; No. 8-32 Coarse Thread; 1/2 in. Long

SKU # 40120696148
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Pan Head
Drive: Phillips
Thread Size: No. 8-32 Coarse
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.

ZIEGLER 8C50MXP0Z 8-32 X 1/