Menu Search
General Purpose Screws Screw, Machine; Pan Head; No. 10-32 Fine Thread; 3/4 in. Long

ZIEGLER #10F75MXP0Z/FINE

Screw, Machine; Pan Head; No. 10-32 Fine Thread; 3/4 in. Long

SKU #40120697576
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 10-32 Fine
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.

ZIEGLER 10F75MXP0Z/FINE 10-32 X 3