Menu Search
ZIEGLER #12C75MXO0Z

Screw, Machine; Oval Head; No. 12-24 Coarse Thread; 3/4 in. Long

SKU # 40120697480
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Oval Head, Phillips Drive
Thread Size: No. 12-24 Coarse
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.

ZIEGLER 12C75MXO0Z 12-24 X 3